Sheet Metal Screw, #14 x 2-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK
- Mfr # U51680.024.0250
- Zoro # G9190063
product price:Â
$
21.49
/pk of 100, $0.21/ea
Key Features
Flat Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#14
Drive Size
#3
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U51680.024.0250
- Zoro #
- G9190063
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Phillips
- Tip Type
- Pointed
- Material
- Stainless Steel
- Finish
- Plain
- Materials for Use With
- Metal
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Standards
- ASME B18.6.3
- Application
- Thread Forming Tapping Screw Type AB
- Head Angle (Deg.)
- 82
- Meets/Exceeds
- ASME B18.6.3
- Dimensional Standards
- ASME B18.6.3
- Maximum Head Angle
- 82 Degrees
- For Use in Systems
- Thread Forming Tapping Screw Type AB
- Type
- Sheet Metal Screw
- Pack Size
- Small
- Point Type
- AB
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Screw Size
- #14
- Fastener Length
- 2-1/2 in
- Drive Size
- #3
- Head Dia.
- 0.427 in to 0.462 in
- Head Height
- 0.148 in
- Thread Size
- #14
- Minimum Head Width
- 27/64 in
- Head Width
- 0.462 in
- Maximum Head Width
- 15/32 in
- Maximum Head Height
- 9/64 in
- For Maximum Material Thickness
- 1 1/4 in
Description
Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size #14, Fastener Length 2 1/2 in, Head Width 0.462 in, Head Height 0.148 in, Drive Size #3, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness 1 1/4 in, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width 27/64 in, Maximum Head Height 9/64 in, Maximum Head Width 15/32 in, System of Measurement Inch, Drive Phillips, Point Type AB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.