Sheet Metal Screw, #14 x 2 1/2 in, Plain Stainless Steel Flat Head Phillips Drive, 25 PK

  • Mfr # 2-PFA-25-250

  • Zoro # G916465587


product price:  $12.59
/pk 25, $0.50/ea

Key Features

Flat Head
Pointed Tip
Phillips Drive
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Maximum Head Height
9/64 in
Finish
Plain
Screw Size
#14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-PFA-25-250
Zoro #
G916465587
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
9/64 in
Fastener Length
2 1/2 in
Screw Size
#14
Overall Length
2 1/2 in
Drive Size
#3
Maximum Head Width
15/32 in

Details

Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Finish
Plain
Head Type
Flat
Thread Style
Fully Threaded
Pack Size
Small
Tip Type
Pointed
Made in North America
Not Made in North America
Item
Sheet Metal Screw
System of Measurement
Inch
Manufacturer Location
Globally Sourced
Type
Sheet Metal Screw
Material Grade/Class
316
Drive
Phillips

Description

Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size #14, Fastener Length 2 1/2 in, Drive Size #3, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 9/64 in, Maximum Head Width 15/32 in, System of Measurement Inch, Drive Phillips, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products