Sheet Metal Screw, #14 x 2 1/2 in, Plain Stainless Steel Hex Head Slotted Drive, 25 PK
Mfr # 1-SIA-25-250
Zoro # G116462799
product price:Â $12.15
/pk 25, $0.49/eaKey Features
Hex Head
Pointed Tip
Slotted Drive
Material
Stainless Steel
Thread Style
Fully Threaded
Manufacturer Location
Globally Sourced
Maximum Head Height
15/64 in
Type
Sheet Metal Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-SIA-25-250
Zoro #
G116462799
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
15/64 in
Fastener Length
2 1/2 in
Screw Size
#14
Maximum Head Width
3/8 in
Overall Length
2 1/2 in
Details
Head Type
Hex
Material
Stainless Steel
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Manufacturer Location
Globally Sourced
Type
Sheet Metal Screw
Made in North America
Not Made in North America
Pack Size
Small
Finish
Plain
Tip Type
Pointed
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Drive
Slotted
Description
Sheet Metal Screw, Head Type Hex, Finish Plain, Material Stainless Steel, Screw Size #14, Fastener Length 2 1/2 in, Drive Size Not Applicable, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 15/64 in, Maximum Head Width 3/8 in, System of Measurement Inch, Drive Slotted, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.