Sheet Metal Screw, #14 x 2 3/4 in, Plain Stainless Steel Pan Head Phillips Drive, 25 PK

  • Mfr # 1-PPA-25-275

  • Zoro # G216463870


product price:  $9.15
/pk 25, $0.37/ea
Sold in multiples of 2 for $18.30

Key Features

Phillips Drive
Pan Head
Pointed Tip
Thread Style
Fully Threaded
Maximum Head Height
11/64 in
Overall Length
2 3/4 in
Material Grade/Class
18-8
Drive Size
#3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-PPA-25-275
Zoro #
G216463870
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
11/64 in
Overall Length
2 3/4 in
Drive Size
#3
Screw Size
#14
Maximum Head Width
15/32 in
Fastener Length
2 3/4 in

Details

Thread Style
Fully Threaded
Drive
Phillips
Head Type
Pan
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Type
Sheet Metal Screw
Item
Sheet Metal Screw
System of Measurement
Inch
Manufacturer Location
Globally Sourced
Finish
Plain
Tip Type
Pointed
Material
Stainless Steel
Pack Size
Small
Made in North America
Not Made in North America

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #14, Fastener Length 2 3/4 in, Drive Size #3, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 11/64 in, Maximum Head Width 15/32 in, System of Measurement Inch, Drive Phillips, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products