Sheet Metal Screw, #14 x 2 in, Plain Stainless Steel Button Head Tamper-Resistant Torx Drive, 10 PK
Mfr # 31-B6A-25-200
Zoro # G616463920
product price:Â $8.29
/pk 10, $0.83/ea
Sold in multiples of 2 for $16.58
Key Features
Button Head
Tamper-Resistant Torx Drive
Pointed Tip
Drive Size
T27
Made in North America
Not Made in North America
Manufacturer Location
Globally Sourced
Finish
Plain
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-B6A-25-200
Zoro #
G616463920
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
T27
Screw Size
#14
Fastener Length
2 in
Maximum Head Height
1/8 in
Overall Length
2 in
Maximum Head Width
7/16 in
Details
Made in North America
Not Made in North America
Head Type
Button
Manufacturer Location
Globally Sourced
Finish
Plain
Drive
Tamper-Resistant Torx
Material
Stainless Steel
Type
Sheet Metal Screw
Tip Type
Pointed
Pack Size
Small
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
System of Measurement
Inch
Item
Sheet Metal Screw
Description
Sheet Metal Screw, Head Type Button, Finish Plain, Material Stainless Steel, Screw Size #14, Fastener Length 2 in, Drive Size T27, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in, Maximum Head Width 7/16 in, System of Measurement Inch, Drive Star Pin, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.