Sheet Metal Screw, #14 x 2 in, Plain Stainless Steel Pan Head Square Drive, 25 PK
Mfr # 1-SQP-25-200
Zoro # G716465060
product price:Â $7.59
/pk 25, $0.30/ea
Sold in multiples of 2 for $15.18
Key Features
Pan Head
Pointed Tip
Square Drive
Dimensional Standards
ASME B18.6.3
Overall Length
2 in
Pack Size
Small
Thread Style
Fully Threaded
Manufacturer Location
Globally Sourced
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-SQP-25-200
Zoro #
G716465060
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
2 in
Overall Length
2 in
Maximum Head Height
11/64 in
Maximum Head Width
15/32 in
Drive Size
#3
Screw Size
#14
Details
Dimensional Standards
ASME B18.6.3
Pack Size
Small
Thread Style
Fully Threaded
Manufacturer Location
Globally Sourced
Head Type
Pan
Tip Type
Pointed
Material
Stainless Steel
Material Grade/Class
18-8
Finish
Plain
System of Measurement
Inch
Item
Sheet Metal Screw
Drive
Square
Made in North America
Not Made in North America
Type
Sheet Metal Screw
Description
Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #14, Fastener Length 2 in, Drive Size #3, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 11/64 in, Maximum Head Width 15/32 in, System of Measurement Inch, Drive Square, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.