Sheet Metal Screw, #14 x 2 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 1500 PK
- Mfr # SMHWI-1402000SL-1500P
- Zoro # G6442554
product price:Â
$
118.99
/pk of 1500, $0.08/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#14
Fastener Length
2 in
Drive Size
3/8 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMHWI-1402000SL-1500P
- Zoro #
- G6442554
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Inch
- Head Type
- Flange Hex
- Drive
- External Hex
- Tip Type
- Pointed
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Metal
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Standards
- ANSI/ASME B18.6.4
- Meets/Exceeds
- ANSI/ASME B18.6.4
- Pack Size
- Bulk
- Dimensional Standards
- ASME B18.6.4
- Type
- Sheet Metal Screw
- Material Quality Standards
- ASME B18.6.3
- Point Type
- AB
- Thread Type
- Fine
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Screw Size
- #14
- Fastener Length
- 2 in
- Drive Size
- 3/8 in
- Head Dia.
- 0.520 in
- Head Height
- 0.19 in
- Head Width
- 0.52 in
- Thread Size
- #14
- Maximum Head Width
- 33/64 in
- Maximum Head Height
- 3/16 in
Description
Sheet Metal Screw, Head Type Hex Washer, Finish Zinc-Plated, Material Steel, Screw Size #14, Fastener Length 2 in, Head Width 0.52 in, Head Height 0.19 in, Drive Size 3/8 in, Dimensional Standards ASME B18.6.4, Pack Size Bulk, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Maximum Head Width 33/64 in, System of Measurement Inch, Drive External Hex, Point Type AB, Package Quantity 1500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.