Sheet Metal Screw, #14 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 1700 PK

  • Mfr # SMPFI-1402000-1700P

  • Zoro # G6931583


product price:  $81.15
/pk 1700, $0.05/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#14
Drive Size
#3
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMPFI-1402000-1700P
Zoro #
G6931583
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#14
Fastener Length
2 in
Drive Size
#3
Head Dia.
0.462 in
Head Height
0.148 in
Head Width
0.462 in
Thread Size
#14
Maximum Head Height
9/64 in
Maximum Head Width
15/32 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ANSI/ASME B18.6.4
Meets/Exceeds
ANSI/ASME B18.6.4
Head Angle (Deg.)
82
Pack Size
Bulk
Type
Sheet Metal Screw
Dimensional Standards
ASME B18.6.4
Maximum Head Angle
82 Degrees

Description

Sheet Metal Screw, Head Type Flat, Finish Zinc-Plated, Material Steel, Screw Size #14, Fastener Length 2 in, Head Width 0.462 in, Head Height 0.148 in, Drive Size #3, Dimensional Standards ASME B18.6.4, Pack Size Bulk, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 9/64 in, Maximum Head Width 15/32 in, System of Measurement Inch, Drive Phillips, Package Quantity 1700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products