Sheet Metal Screw, #14 x 3 in, Plain Stainless Steel Hex Head Slotted Drive, 25 PK
Mfr # 1-SIA-25-300
Zoro # G116462782
product price:Â $12.79
/pk 25, $0.51/eaKey Features
Pointed Tip
Hex Head
Slotted Drive
Pack Size
Small
Material Grade/Class
18-8
Made in North America
Not Made in North America
Maximum Head Width
3/8 in
Type
Sheet Metal Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-SIA-25-300
Zoro #
G116462782
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
3/8 in
Maximum Head Height
15/64 in
Screw Size
#14
Fastener Length
3 in
Overall Length
3 in
Details
Pack Size
Small
Material Grade/Class
18-8
Made in North America
Not Made in North America
Type
Sheet Metal Screw
Dimensional Standards
ASME B18.6.3
Finish
Plain
Item
Sheet Metal Screw
System of Measurement
Inch
Manufacturer Location
Globally Sourced
Tip Type
Pointed
Head Type
Hex
Material
Stainless Steel
Drive
Slotted
Thread Style
Fully Threaded
Description
Sheet Metal Screw, Head Type Hex, Finish Plain, Material Stainless Steel, Screw Size #14, Fastener Length 3 in, Drive Size Not Applicable, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 15/64 in, Maximum Head Width 3/8 in, System of Measurement Inch, Drive Slotted, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.