Sheet Metal Screw, #14 x 3 in, Plain Stainless Steel Pan Head Combination Phillips/Slotted Drive
Mfr # 31-CPA-25-300
Zoro # G116464700
product price:Â $12.19
/pk 25, $0.49/eaKey Features
Pan Head
Pointed Tip
Combination Phillips/Slotted Drive
Material
Stainless Steel
Material Grade/Class
18-8
Type
Sheet Metal Screw
Thread Style
Fully Threaded
Pack Size
Small
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-CPA-25-300
Zoro #
G116464700
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
3 in
Maximum Head Width
15/32 in
Fastener Length
3 in
Drive Size
#3
Screw Size
#14
Maximum Head Height
11/64 in
Details
Material
Stainless Steel
Material Grade/Class
18-8
Type
Sheet Metal Screw
Head Type
Pan
Thread Style
Fully Threaded
Pack Size
Small
Dimensional Standards
ASME B18.6.3
Tip Type
Pointed
System of Measurement
Inch
Made in North America
Not Made in North America
Drive
Combination Phillips/Slotted
Finish
Plain
Item
Sheet Metal Screw
Manufacturer Location
Globally Sourced
Description
Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #14, Fastener Length 3 in, Drive Size #3, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 11/64 in, Maximum Head Width 15/32 in, System of Measurement Inch, Drive Combination Slotted/Phillips, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.