Sheet Metal Screw, #14 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 3500 PK

  • Mfr # 21AP14AX3/4

  • Zoro # G5788343


product price:  $463.99
/pk 3500, $0.13/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#14
Drive Size
#3
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21AP14AX3/4
Zoro #
G5788343
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#14
Fastener Length
3/4 in
Drive Size
#3
Head Height
0.172 in
Head Dia.
.492 in
Thread Size
#14
Head Width
0.492 in
Maximum Head Height
11/64 in
For Maximum Material Thickness
1/4 in
Maximum Head Width
31/64 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Pointed
Material
18-8 Stainless Steel
Finish
Plain
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ANSI/ASME B18.6.4, SAE J9333, IFI
Meets/Exceeds
ANSI/ASME B18.6.4 and SAE J9333 and IFI
Dimensional Standards
ASME B18.6.4, SAE J9333
Pack Size
Bulk
Material Quality Standards
SAE J933
Point Type
A
Type
Sheet Metal Screw
Thread Type
Coarse
Material Grade/Class
18-8
For Use in Systems
General Purpose Threaded Fasteners for Insertion of Pre-Tapped Holes or for Use With Nuts, High Pressure, Vacuum

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #14, Fastener Length 3/4 in, Head Width 0.492 in, Head Height 0.172 in, Drive Size #3, Dimensional Standards ASME B18.6.4, SAE J9333, For Maximum Material Thickness 1/4 in, Pack Size Bulk, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 11/64 in, Maximum Head Width 31/64 in, System of Measurement Inch, Drive Phillips, Point Type A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.