Sheet Metal Screw, #14 x 3/4 in, Plain Stainless Steel Pan Head Combination Phillips/Slotted Drive

  • Mfr # 31-CPA-25-75

  • Zoro # G516464751


product price:  $8.49
/pk 50, $0.17/ea
Sold in multiples of 2 for $16.98

Key Features

Pan Head
Pointed Tip
Combination Phillips/Slotted Drive
Manufacturer Location
Globally Sourced
System of Measurement
Inch
Material
Stainless Steel
Made in North America
Not Made in North America
Pack Size
Small
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-CPA-25-75
Zoro #
G516464751
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#14
Maximum Head Width
15/32 in
Fastener Length
3/4 in
Overall Length
3/4 in
Maximum Head Height
11/64 in
Drive Size
#3

Details

Manufacturer Location
Globally Sourced
System of Measurement
Inch
Material
Stainless Steel
Made in North America
Not Made in North America
Item
Sheet Metal Screw
Pack Size
Small
Head Type
Pan
Tip Type
Pointed
Material Grade/Class
18-8
Thread Style
Fully Threaded
Drive
Combination Phillips/Slotted
Type
Sheet Metal Screw
Dimensional Standards
ASME B18.6.3
Finish
Plain

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #14, Fastener Length 3/4 in, Drive Size #3, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 11/64 in, Maximum Head Width 15/32 in, System of Measurement Inch, Drive Combination Slotted/Phillips, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products