Sheet Metal Screw, #14 x 3/4 in, Plain Stainless Steel Pan Head Phillips Drive, 25 PK

  • Mfr # 2-PPA-25-75

  • Zoro # G016463407


product price: $5.49
/pk 25, $0.22/ea
Sold in multiples of 2 for $10.98

Key Features

Pan Head
Phillips Drive
Pointed Tip
Screw Size
#14
Overall Length
3/4 in
Pack Size
Small
Type
Sheet Metal Screw
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-PPA-25-75
Zoro #
G016463407
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#14
Overall Length
3/4 in
Maximum Head Height
11/64 in
Maximum Head Width
15/32 in
Drive Size
#3
Fastener Length
3/4 in

Details

Head Type
Pan
Pack Size
Small
Type
Sheet Metal Screw
Item
Sheet Metal Screw
Thread Style
Fully Threaded
Drive
Phillips
Finish
Plain
Made in North America
Not Made in North America
Material Grade/Class
316
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Tip Type
Pointed
Material
Stainless Steel
Manufacturer Location
Globally Sourced

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #14, Fastener Length 3/4 in, Drive Size #3, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 11/64 in, Maximum Head Width 15/32 in, System of Measurement Inch, Drive Phillips, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products