Sheet Metal Screw, #14 x 3/4 in, Plain Stainless Steel Truss Head Phillips Drive, 10 PK

  • Mfr # 2-PTA-25-75

  • Zoro # G416463434


product price:  $3.15
/pk 10, $0.32/ea
Sold in multiples of 3 for $9.45

Key Features

Phillips Drive
Pointed Tip
Truss Head
Pack Size
Small
Maximum Head Width
9/16 in
Dimensional Standards
ASME B18.6.3
Overall Length
3/4 in
Drive Size
#3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-PTA-25-75
Zoro #
G416463434
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
9/16 in
Overall Length
3/4 in
Drive Size
#3
Maximum Head Height
9/64 in
Screw Size
#14
Fastener Length
3/4 in

Details

Pack Size
Small
Dimensional Standards
ASME B18.6.3
Drive
Phillips
Item
Sheet Metal Screw
Manufacturer Location
Globally Sourced
Material Grade/Class
316
Tip Type
Pointed
System of Measurement
Inch
Made in North America
Not Made in North America
Thread Style
Fully Threaded
Finish
Plain
Type
Sheet Metal Screw
Material
Stainless Steel
Head Type
Truss

Description

Sheet Metal Screw, Head Type Truss, Finish Plain, Material Stainless Steel, Screw Size #14, Fastener Length 3/4 in, Drive Size #3, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 9/64 in, Maximum Head Width 9/16 in, System of Measurement Inch, Drive Phillips, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products