Sheet Metal Screw, #14 x 5/8 in, Plain Stainless Steel Pan Head Phillips Drive, 50 PK

  • Mfr # 1-PPB-25-62

  • Zoro # G716463219


product price:  $4.59
/pk 50, $0.09/ea
Sold in multiples of 3 for $13.77

Key Features

Pan Head
Blunt Tip
Phillips Drive
Manufacturer Location
Globally Sourced
Overall Length
5/8 in
Pack Size
Small
Drive Size
#3
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-PPB-25-62
Zoro #
G716463219
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5/8 in
Drive Size
#3
Screw Size
#14
Maximum Head Height
11/64 in
Fastener Length
5/8 in
Maximum Head Width
31/64 in

Details

Manufacturer Location
Globally Sourced
Item
Sheet Metal Screw
Pack Size
Small
Material
Stainless Steel
System of Measurement
Inch
Head Type
Pan
Tip Type
Blunt
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Material Grade/Class
18-8
Type
Sheet Metal Screw
Made in North America
Not Made in North America
Finish
Plain
Drive
Phillips

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #14, Fastener Length 5/8 in, Drive Size #3, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 11/64 in, Maximum Head Width 31/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products