Sheet Metal Screw, #14 x 6 in, Plain Stainless Steel Flat Head Phillips Drive, 5 PK

  • Mfr # 1-PFA-25-600
  • Zoro # G016465401
product price: 
$
4.69
/pk of 5, $0.94/ea

Key Features

Flat Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#14
Drive Size
#3
Material
Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1-PFA-25-600
Zoro #
G016465401
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#14
Fastener Length
6 in
Drive Size
#3
Maximum Head Height
9/64 in
Maximum Head Width
15/32 in
Overall Length
6 in
Wire Rope Length
6 in
Length
6 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Pointed
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Type
Sheet Metal Screw
Made in North America
Not Made in North America
Manufacturer Location
Globally Sourced
Pack Size
Small
Shell Material
Stainless Steel

Description

Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size #14, Fastener Length 6 in, Drive Size #3, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 9/64 in, Maximum Head Width 15/32 in, System of Measurement Inch, Drive Phillips, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products