Sheet Metal Screw, #14 x 6 in, Plain Stainless Steel Pan Head Phillips Drive, 5 PK

  • Mfr # 1-PPA-25-600

  • Zoro # G716463844


product price:  $3.59
/pk 5, $0.72/ea
Sold in multiples of 3 for $10.77

Key Features

Pan Head
Phillips Drive
Pointed Tip
Type
Sheet Metal Screw
Dimensional Standards
ASME B18.6.3
Made in North America
Not Made in North America
Maximum Head Width
15/32 in
Screw Size
#14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-PPA-25-600
Zoro #
G716463844
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
15/32 in
Screw Size
#14
Overall Length
6 in
Fastener Length
6 in
Drive Size
#3
Maximum Head Height
11/64 in

Details

Item
Sheet Metal Screw
Type
Sheet Metal Screw
Dimensional Standards
ASME B18.6.3
Made in North America
Not Made in North America
Head Type
Pan
Drive
Phillips
Tip Type
Pointed
Pack Size
Small
Thread Style
Fully Threaded
Finish
Plain
Material Grade/Class
18-8
System of Measurement
Inch
Manufacturer Location
Globally Sourced
Material
Stainless Steel

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #14, Fastener Length 6 in, Drive Size #3, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 11/64 in, Maximum Head Width 15/32 in, System of Measurement Inch, Drive Phillips, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products