Sheet Metal Screw, #2 x 1/2 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK

  • Mfr # 1-PPA-2-50

  • Zoro # G716463882


product price: $2.49
/pk 100, $0.02/ea
Sold in multiples of 4 for $9.96

Key Features

Phillips Drive
Pointed Tip
Pan Head
Made in North America
Not Made in North America
Fastener Length
1/2 in
System of Measurement
Inch
Drive Size
#1
Maximum Head Width
11/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-PPA-2-50
Zoro #
G716463882
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
1/2 in
Drive Size
#1
Maximum Head Width
11/64 in
Screw Size
#2
Overall Length
1/2 in
Maximum Head Height
1/16 in

Details

Made in North America
Not Made in North America
System of Measurement
Inch
Item
Sheet Metal Screw
Drive
Phillips
Thread Style
Fully Threaded
Pack Size
Small
Tip Type
Pointed
Head Type
Pan
Dimensional Standards
ASME B18.6.3
Type
Sheet Metal Screw
Material Grade/Class
18-8
Manufacturer Location
Globally Sourced
Finish
Plain
Material
Stainless Steel

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #2, Fastener Length 1/2 in, Drive Size #1, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1/16 in, Maximum Head Width 11/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products