Sheet Metal Screw, #2 x 1/2 in, Plain Stainless Steel Truss Head Phillips Drive, 100 PK

  • Mfr # 1-PTA-2-50

  • Zoro # G816464987


product price:  $2.69
/pk 100, $0.03/ea
Sold in multiples of 4 for $10.76

Key Features

Truss Head
Pointed Tip
Phillips Drive
Material
Stainless Steel
Drive Size
#1
Pack Size
Small
Maximum Head Width
3/16 in
Overall Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-PTA-2-50
Zoro #
G816464987
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#1
Maximum Head Width
3/16 in
Overall Length
1/2 in
Fastener Length
1/2 in
Maximum Head Height
3/64 in
Screw Size
#2

Details

Material
Stainless Steel
Head Type
Truss
Pack Size
Small
Material Grade/Class
18-8
Made in North America
Not Made in North America
Dimensional Standards
ASME B18.6.3
Tip Type
Pointed
System of Measurement
Inch
Manufacturer Location
Globally Sourced
Finish
Plain
Item
Sheet Metal Screw
Type
Sheet Metal Screw
Drive
Phillips
Thread Style
Fully Threaded

Description

Sheet Metal Screw, Head Type Truss, Finish Plain, Material Stainless Steel, Screw Size #2, Fastener Length 1/2 in, Drive Size #1, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3/64 in, Maximum Head Width 3/16 in, System of Measurement Inch, Drive Phillips, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products