Shop ZORO SELECT
See all product information
Create Account
Sheet Metal Screw, #2 x 1/4 in, Plain Stainless Steel Flat Head Phillips Drive, 100 PK
- Mfr # 2-PFA-2-25
- Zoro # G916465457
product price:Â
$
2.59
/pk 100, $0.03/ea
Sold in multiples of 5 for $12.95
Key Features
Flat Head
Pointed Tip
Phillips Drive
System of Measurement
Inch
Screw Size
#2
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2-PFA-2-25
- Zoro #
- G916465457
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Screw Size
- #2
- Overall Length
- 1/4 in
- Maximum Head Height
- 3/64 in
- Maximum Head Width
- 5/32 in
- Fastener Length
- 1/4 in
- Drive Size
- #1
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Details
- System of Measurement
- Inch
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Dimensional Standards
- ASME B18.6.3
- Head Type
- Flat
- Tip Type
- Pointed
- Pack Size
- Small
- Drive
- Phillips
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- 316
- Type
- Sheet Metal Screw
- Made in North America
- Not Made in North America
Description
Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size #2, Fastener Length 1/4 in, Drive Size #1, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3/64 in, Maximum Head Width 5/32 in, System of Measurement Inch, Drive Phillips, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.