Shop ZORO SELECT
See all product information
Create Account
Sheet Metal Screw, #2 x 1/4 in, Plain Stainless Steel Pan Head Slotted Drive, 100 PK
- Mfr # 1-SPA-2-25
- Zoro # G516465086
product price:Â
$
2.19
/pk of 100, $0.02/ea
Sold in multiples of 5Â pks for
$10.95
Key Features
Pan Head
Slotted Drive
Pointed Tip
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Maximum Head Height
3/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-SPA-2-25
- Zoro #
- G516465086
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Slotted
- Tip Type
- Pointed
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Manufacturer Location
- Globally Sourced
- Pack Size
- Small
- Made in North America
- Not Made in North America
- Material Grade/Class
- 18-8
- Type
- Sheet Metal Screw
- Dimensional Standards
- ASME B18.6.3
- Shell Material
- Stainless Steel
Dimensions
- Screw Size
- #2
- Fastener Length
- 1/4 in
- Maximum Head Height
- 3/64 in
- Maximum Head Width
- 11/64 in
- Overall Length
- 1/4 in
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #2, Fastener Length 1/4 in, Drive Size Not Applicable, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3/64 in, Maximum Head Width 11/64 in, System of Measurement Inch, Drive Slotted, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.