Sheet Metal Screw, #2 x 1/8 in, Plain Stainless Steel Pan Head Phillips Drive, 50 PK

  • Mfr # 1-PPB-2-12

  • Zoro # G616463081


product price: $1.39
/pk 50, $0.03/ea
Sold in multiples of 7 for $9.73

Key Features

Blunt Tip
Phillips Drive
Pan Head
Material Grade/Class
18-8
Pack Size
Small
Drive Size
#1
System of Measurement
Inch
Manufacturer Location
Globally Sourced
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-PPB-2-12
Zoro #
G616463081
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#1
Screw Size
#2
Maximum Head Width
11/64 in
Fastener Length
1/8 in
Overall Length
1/8 in
Maximum Head Height
3/64 in

Details

Material Grade/Class
18-8
Pack Size
Small
System of Measurement
Inch
Item
Sheet Metal Screw
Manufacturer Location
Globally Sourced
Finish
Plain
Tip Type
Blunt
Drive
Phillips
Made in North America
Not Made in North America
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Head Type
Pan
Type
Sheet Metal Screw
Material
Stainless Steel

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #2, Fastener Length 1/8 in, Drive Size #1, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3/64 in, Maximum Head Width 11/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products