Sheet Metal Screw, #2 x 3/8 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK

  • Mfr # 2-PPA-2-37

  • Zoro # G316463305


product price: $3.29
/pk 100, $0.03/ea
Sold in multiples of 3 for $9.87

Key Features

Pan Head
Pointed Tip
Phillips Drive
Maximum Head Width
11/64 in
Overall Length
3/8 in
Manufacturer Location
Globally Sourced
Finish
Plain
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-PPA-2-37
Zoro #
G316463305
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
11/64 in
Overall Length
3/8 in
Screw Size
#2
Fastener Length
3/8 in
Maximum Head Height
1/16 in
Drive Size
#1

Details

Manufacturer Location
Globally Sourced
Finish
Plain
Material
Stainless Steel
Thread Style
Fully Threaded
Material Grade/Class
316
Pack Size
Small
Made in North America
Not Made in North America
Head Type
Pan
Type
Sheet Metal Screw
Tip Type
Pointed
System of Measurement
Inch
Item
Sheet Metal Screw
Dimensional Standards
ASME B18.6.3
Drive
Phillips

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #2, Fastener Length 3/8 in, Drive Size #1, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1/16 in, Maximum Head Width 11/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products