Sheet Metal Screw, #2 x 5/16 in, Plain Stainless Steel Flat Head Phillips Drive, 50 PK

  • Mfr # 1-PFA-2-31

  • Zoro # G316465347


product price: $1.59
/pk 50, $0.03/ea
Sold in multiples of 7 for $11.13

Key Features

Pointed Tip
Flat Head
Phillips Drive
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Screw Size
#2
Material
Stainless Steel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-PFA-2-31
Zoro #
G316465347
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#2
Maximum Head Width
5/32 in
Overall Length
5/16 in
Maximum Head Height
3/64 in
Drive Size
#1
Fastener Length
5/16 in

Details

Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
System of Measurement
Inch
Tip Type
Pointed
Made in North America
Not Made in North America
Item
Sheet Metal Screw
Head Type
Flat
Material Grade/Class
18-8
Type
Sheet Metal Screw
Manufacturer Location
Globally Sourced
Finish
Plain
Pack Size
Small
Drive
Phillips

Description

Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size #2, Fastener Length 5/16 in, Drive Size #1, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3/64 in, Maximum Head Width 5/32 in, System of Measurement Inch, Drive Phillips, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products