Sheet Metal Screw, #4 x 1 1/4 in, Plain Stainless Steel Pan Head Phillips Drive, 25 PK

  • Mfr # 1-PPB-4-125

  • Zoro # G616463142


product price:  $1.69
/pk 25, $0.07/ea
Sold in multiples of 7 for $11.83

Key Features

Blunt Tip
Pan Head
Phillips Drive
Material Grade/Class
18-8
Finish
Plain
Material
Stainless Steel
Thread Style
Fully Threaded
Screw Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-PPB-4-125
Zoro #
G616463142
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#4
Maximum Head Height
5/64 in
Maximum Head Width
7/32 in
Fastener Length
1 1/4 in
Overall Length
1 1/4 in
Drive Size
#1

Details

Material Grade/Class
18-8
Finish
Plain
Material
Stainless Steel
Thread Style
Fully Threaded
Tip Type
Blunt
Made in North America
Not Made in North America
Type
Sheet Metal Screw
Dimensional Standards
ASME B18.6.3
Manufacturer Location
Globally Sourced
System of Measurement
Inch
Pack Size
Small
Head Type
Pan
Item
Sheet Metal Screw
Drive
Phillips

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #4, Fastener Length 1 1/4 in, Drive Size #1, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in, Maximum Head Width 7/32 in, System of Measurement Inch, Drive Phillips, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products