Sheet Metal Screw, #4 x 1 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK

  • Mfr # U51660.011.0100

  • Zoro # G2812367


product price:  $3.19
/pk 100, $0.03/ea

Key Features

Pan Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#4
Fastener Length
1 in
Drive Size
#1
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51660.011.0100
Zoro #
G2812367
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#4
Fastener Length
1 in
Drive Size
#1
Head Dia.
0.205 in to 0.219 in
Head Height
0.08 in
Maximum Head Width
7/32 in
Maximum Head Height
5/64 in
Thread Size
#4
Head Width
0.212 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Pointed
Material
18-8 Stainless Steel
Finish
Plain
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASME B18.6.3
Application
Thread Forming Tapping Screw Type AB
Meets/Exceeds
ASME B18.6.3
Dimensional Standards
ASME B18.6.3
Pack Size
Small
For Use in Systems
Thread Forming Tapping Screw Type AB
Point Type
AB
Type
Sheet Metal Screw
Material Grade/Class
18-8

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #4, Fastener Length 1 in, Head Width 0.212 in, Head Height 0.08 in, Drive Size #1, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in, Maximum Head Width 7/32 in, System of Measurement Inch, Drive Phillips, Point Type AB, For Use in Systems Thread Forming Tapping Screw Type AB, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products