Sheet Metal Screw, #4 x 1 in, Plain Stainless Steel Flat Head Phillips Drive, 100 PK
Mfr # 2-PFA-4-100
Zoro # G516465499
product price: $5.19
/pk 100, $0.05/eaSold in multiples of 2 for $10.38
Key Features
Phillips Drive
Flat Head
Pointed Tip
Thread Style
Fully Threaded
Pack Size
Small
Material Grade/Class
316
Maximum Head Width
7/32 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-PFA-4-100
Zoro #
G516465499
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
7/32 in
Drive Size
#1
Screw Size
#4
Fastener Length
1 in
Overall Length
1 in
Maximum Head Height
1/16 in
Details
Thread Style
Fully Threaded
Pack Size
Small
Material Grade/Class
316
Finish
Plain
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Manufacturer Location
Globally Sourced
Material
Stainless Steel
Head Type
Flat
Type
Sheet Metal Screw
Made in North America
Not Made in North America
Item
Sheet Metal Screw
Tip Type
Pointed
System of Measurement
Inch
Description
Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size #4, Fastener Length 1 in, Drive Size #1, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1/16 in, Maximum Head Width 7/32 in, System of Measurement Inch, Drive Phillips, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.