Sheet Metal Screw, #4 x 1 in, Plain Stainless Steel Oval Head Phillips Drive, 100 PK

  • Mfr # 2-POA-4-100

  • Zoro # G216462965


product price:  $8.15
/pk 100, $0.08/ea
Sold in multiples of 2 for $16.30

Key Features

Phillips Drive
Pointed Tip
Oval Head
Maximum Head Width
7/32 in
Overall Length
1 in
Screw Size
#4
Manufacturer Location
Globally Sourced
Maximum Head Height
7/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-POA-4-100
Zoro #
G216462965
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
7/32 in
Fastener Length
1 in
Overall Length
1 in
Screw Size
#4
Maximum Head Height
7/64 in
Drive Size
#1

Details

Drive
Phillips
Tip Type
Pointed
Manufacturer Location
Globally Sourced
Item
Sheet Metal Screw
Material
Stainless Steel
Made in North America
Not Made in North America
Head Type
Oval
Dimensional Standards
ASME B18.6.3
Pack Size
Small
Finish
Plain
Type
Sheet Metal Screw
Thread Style
Fully Threaded
System of Measurement
Inch
Material Grade/Class
316

Description

Sheet Metal Screw, Head Type Oval, Finish Plain, Material Stainless Steel, Screw Size #4, Fastener Length 1 in, Drive Size #1, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Maximum Head Width 7/32 in, System of Measurement Inch, Drive Phillips, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products