Sheet Metal Screw, #4 x 1/2 in, Plain 18-8 Stainless Steel Pan Head Slotted Drive, 100 PK

  • Mfr # 1VU11

  • Zoro # G3441961


product price:  $2.39
/pk 100, $0.02/ea
Sold in multiples of 15 for $35.85

Key Features

Pan Head
Slotted Drive
Pointed Tip
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Materials for Use With
Metal
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1VU11
Zoro #
G3441961
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#4
Fastener Length
1/2 in
Head Dia.
0.219 in
Head Height
0.063 in
For Maximum Material Thickness
1/4 in
Thread Size
#4
Maximum Head Height
1/16 in
Head Width
0.219 in
Maximum Head Width
7/32 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Slotted
Tip Type
Pointed
Material
18-8 Stainless Steel
Finish
Plain
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ANSI/ASME B18.6.4, SAE J933, IFI
Meets/Exceeds
ANSI/ASME B18.6.4 and SAE J933 and IFI
Pack Size
Small
Point Type
A
Material Quality Standards
SAE J933
Type
Sheet Metal Screw
Dimensional Standards
ASME B18.6.4, SAE J933
For Use in Systems
General Purpose Threaded Fasteners for Insertion of Pre-Tapped Holes or for Use With Nuts, High Pressure, Vacuum
Material Grade/Class
18-8
Thread Type
Coarse

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #4, Fastener Length 1/2 in, Head Width 0.219 in, Head Height 0.063 in, Dimensional Standards ASME B18.6.4, SAE J933, For Maximum Material Thickness 1/4 in, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1/16 in, Maximum Head Width 7/32 in, System of Measurement Inch, Drive Slotted, Point Type A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products