Shop ZORO SELECT
See all product information
Create Account
Sheet Metal Screw, #4 x 1/2 in, Plain Stainless Steel Button Head Tamper-Resistant Torx Drive
- Mfr # 31-B6A-4-50
- Zoro # G016463964
product price:Â
$
1.39
/pk of 25, $0.06/ea
Sold in multiples of 7Â pks for
$9.73
Key Features
Button Head
Tamper-Resistant Torx Drive
Pointed Tip
System of Measurement
Inch
Drive Size
T8
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-B6A-4-50
- Zoro #
- G016463964
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Button
- Drive
- Tamper-Resistant Torx
- Tip Type
- Pointed
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Manufacturer Location
- Globally Sourced
- Made in North America
- Not Made in North America
- Material Grade/Class
- 18-8
- Type
- Sheet Metal Screw
- Pack Size
- Small
- Dimensional Standards
- ASME B18.6.3
- Shell Material
- Stainless Steel
Dimensions
- Screw Size
- #4
- Fastener Length
- 1/2 in
- Drive Size
- T8
- Maximum Head Height
- 1/16 in
- Overall Length
- 1/2 in
- Maximum Head Width
- 13/64 in
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Sheet Metal Screw, Head Type Button, Finish Plain, Material Stainless Steel, Screw Size #4, Fastener Length 1/2 in, Drive Size T8, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1/16 in, Maximum Head Width 13/64 in, System of Measurement Inch, Drive Star Pin, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.