Sheet Metal Screw, #4 x 1/2 in, Plain Stainless Steel Flat Head Phillips Drive, 100 PK
Mfr # 2-PFA-4-50
Zoro # G316465507
product price: $3.59
/pk 100, $0.04/ea
Sold in multiples of 3 for $10.77
Key Features
Pointed Tip
Phillips Drive
Flat Head
Drive Size
#1
Made in North America
Not Made in North America
Manufacturer Location
Globally Sourced
Maximum Head Width
7/32 in
Screw Size
#4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-PFA-4-50
Zoro #
G316465507
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
#1
Maximum Head Width
7/32 in
Screw Size
#4
Maximum Head Height
1/16 in
Overall Length
1/2 in
Fastener Length
1/2 in
Details
Tip Type
Pointed
Made in North America
Not Made in North America
Manufacturer Location
Globally Sourced
Finish
Plain
Item
Sheet Metal Screw
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Drive
Phillips
Pack Size
Small
System of Measurement
Inch
Type
Sheet Metal Screw
Material Grade/Class
316
Thread Style
Fully Threaded
Head Type
Flat
Description
Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size #4, Fastener Length 1/2 in, Drive Size #1, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1/16 in, Maximum Head Width 7/32 in, System of Measurement Inch, Drive Phillips, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.