Sheet Metal Screw, #4 x 1/2 in, Plain Stainless Steel Pan Head Combination Phillips/Slotted Drive

  • Mfr # 31-CPA-4-50

  • Zoro # G416464745


product price:  $3.15
/pk 100, $0.03/ea
Sold in multiples of 3 for $9.45

Key Features

Pan Head
Combination Phillips/Slotted Drive
Pointed Tip
System of Measurement
Inch
Maximum Head Width
7/32 in
Manufacturer Location
Globally Sourced
Maximum Head Height
5/64 in
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-CPA-4-50
Zoro #
G416464745
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
7/32 in
Maximum Head Height
5/64 in
Fastener Length
1/2 in
Screw Size
#4
Overall Length
1/2 in
Drive Size
#1

Details

Item
Sheet Metal Screw
System of Measurement
Inch
Manufacturer Location
Globally Sourced
Thread Style
Fully Threaded
Head Type
Pan
Material Grade/Class
18-8
Drive
Combination Phillips/Slotted
Pack Size
Small
Made in North America
Not Made in North America
Type
Sheet Metal Screw
Tip Type
Pointed
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Finish
Plain

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #4, Fastener Length 1/2 in, Drive Size #1, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in, Maximum Head Width 7/32 in, System of Measurement Inch, Drive Combination Slotted/Phillips, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products