Sheet Metal Screw, #4 x 1/2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive
Mfr # 697281-BR
Zoro # G8114897
product price:Â $232.99
/pk 8500, $0.03/ea
Free Shipping & Returns
Key Features
Pan Head
Combination Phillips/Slotted Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#4
Fastener Length
1/2 in
Drive Size
#1
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
697281-BR
Zoro #
G8114897
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#4
Fastener Length
1/2 in
Drive Size
#1
Length
1/2 in
Head Dia.
0.219 in
Driver Size
#1
Head Height
0.08 in
Size
#4
Head Width
0.219 in
Thread Size
#4
Overall Length
1/2 in
Fastener Length
1/2 in
Maximum Head Width
7/32 in
Maximum Head Height
5/64 in
Description
Sheet Metal Screw, Head Type Pan, Finish Zinc-Plated, Material Steel, Screw Size #4, Fastener Length 1/2 in, Head Width 0.219 in, Head Height 0.08 in, Drive Size #1, Dimensional Standards ASME B18.6.4, For Maximum Material Thickness Not Applicable, Pack Size Bulk, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in, Maximum Head Width 7/32 in, System of Measurement Inch, Drive Combination Slotted/Phillips, Point Type AB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.