Sheet Metal Screw, #4 x 1/4 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK

  • Mfr # 32-PPB-4-25

  • Zoro # G216462811


product price: $6.15
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.30

Key Features

Pan Head
Phillips Drive
Blunt Tip
Overall Length
1/4 in
Made in North America
Not Made in North America
Maximum Head Width
7/32 in
Manufacturer Location
Globally Sourced
Drive Size
#1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-PPB-4-25
Zoro #
G216462811
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/4 in
Maximum Head Width
7/32 in
Drive Size
#1
Screw Size
#4
Fastener Length
1/4 in
Maximum Head Height
5/64 in

Details

Made in North America
Not Made in North America
Item
Sheet Metal Screw
Manufacturer Location
Globally Sourced
Head Type
Pan
Finish
Plain
Dimensional Standards
ASME B18.6.3
Material Grade/Class
316
Type
Sheet Metal Screw
Thread Style
Fully Threaded
Material
Stainless Steel
Drive
Phillips
Pack Size
Small
System of Measurement
Inch
Tip Type
Blunt

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #4, Fastener Length 1/4 in, Drive Size #1, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in, Maximum Head Width 7/32 in, System of Measurement Inch, Drive Phillips, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products