Shop ZORO SELECT
See all product information
Create Account
Sheet Metal Screw, #4 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK
- Mfr # U51660.011.0075
- Zoro # G2898621
product price:Â
$
5.49
/pk of 100, $0.05/ea
Key Features
Pan Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#4
Fastener Length
3/4 in
Drive Size
#1
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U51660.011.0075
- Zoro #
- G2898621
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Screw Size
- #4
- Fastener Length
- 3/4 in
- Drive Size
- #1
- Head Dia.
- 0.219 in to 0.205 in
- Head Height
- 0.08 in
- Maximum Head Width
- 7/32 in
- Thread Size
- #4
- Minimum Head Height
- 1/16 in
- Head Width
- 0.212 in
- Maximum Head Height
- 5/64 in
- Minimum Head Width
- 13/64 in
- For Maximum Material Thickness
- 3/8 in
Description
Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #4, Fastener Length 3/4 in, Head Width 0.212 in, Head Height 0.08 in, Drive Size #1, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness 3/8 in, Pack Size Small, Minimum Head Height 1/16 in, Minimum Head Width 13/64 in, Maximum Head Height 5/64 in, Maximum Head Width 7/32 in, System of Measurement Inch, Drive Phillips, Point Type AB, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.