Sheet Metal Screw, #4 x 3/4 in, Plain Stainless Steel Flat Head Phillips Drive, 100 PK

  • Mfr # 2-PFA-4-75

  • Zoro # G816465526


product price: $4.39
/pk 100, $0.04/ea
Sold in multiples of 3 for $13.17

Key Features

Pointed Tip
Flat Head
Phillips Drive
System of Measurement
Inch
Made in North America
Not Made in North America
Screw Size
#4
Finish
Plain
Manufacturer Location
Globally Sourced
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-PFA-4-75
Zoro #
G816465526
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#4
Overall Length
3/4 in
Drive Size
#1
Maximum Head Height
1/16 in
Maximum Head Width
7/32 in
Fastener Length
3/4 in

Details

System of Measurement
Inch
Tip Type
Pointed
Made in North America
Not Made in North America
Finish
Plain
Manufacturer Location
Globally Sourced
Head Type
Flat
Material
Stainless Steel
Pack Size
Small
Drive
Phillips
Material Grade/Class
316
Thread Style
Fully Threaded
Type
Sheet Metal Screw
Item
Sheet Metal Screw
Dimensional Standards
ASME B18.6.3

Description

Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size #4, Fastener Length 3/4 in, Drive Size #1, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1/16 in, Maximum Head Width 7/32 in, System of Measurement Inch, Drive Phillips, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products