Sheet Metal Screw, #4 x 3/4 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK

  • Mfr # 1-PPB-4-75

  • Zoro # G316463527


product price:  $3.29
/pk 100, $0.03/ea
Sold in multiples of 3 for $9.87

Key Features

Phillips Drive
Blunt Tip
Pan Head
Dimensional Standards
ASME B18.6.3
Overall Length
3/4 in
System of Measurement
Inch
Thread Style
Fully Threaded
Screw Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-PPB-4-75
Zoro #
G316463527
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/4 in
Screw Size
#4
Drive Size
#1
Fastener Length
3/4 in
Maximum Head Width
7/32 in
Maximum Head Height
5/64 in

Details

Dimensional Standards
ASME B18.6.3
Drive
Phillips
Item
Sheet Metal Screw
System of Measurement
Inch
Thread Style
Fully Threaded
Tip Type
Blunt
Pack Size
Small
Finish
Plain
Head Type
Pan
Manufacturer Location
Globally Sourced
Type
Sheet Metal Screw
Material Grade/Class
18-8
Made in North America
Not Made in North America
Material
Stainless Steel

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #4, Fastener Length 3/4 in, Drive Size #1, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in, Maximum Head Width 7/32 in, System of Measurement Inch, Drive Phillips, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products