Shop ZORO SELECT
See all product information
Create Account
Sheet Metal Screw, #4 x 3/8 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive
- Mfr # 697579-BR
- Zoro # G7826332
product price:Â
$
238.99
/pk of 8500, $0.03/ea
Free Shipping & Returns
Key Features
Pan Head
Combination Phillips/Slotted Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#4
Fastener Length
3/8 in
Drive Size
#1
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 697579-BR
- Zoro #
- G7826332
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Combination Phillips/Slotted
- Tip Type
- Pointed
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Standards
- ASME B18.6.4
- Meets/Exceeds
- ANSI/ASME B18.6.4
- Drive Type
- Combination Slotted/Phillips
- Pack Size
- Small
- Dimensional Standards
- ASME B18.6.4
- Type
- Sheet Metal Screw
- Finish Type
- Zinc Plated
- Material Type
- Steel
- Head Shape
- Round
- Point Type
- AB
- Material Quality Standards
- ASME B18.63.3
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Screw Size
- #4
- Fastener Length
- 3/8 in
- Drive Size
- #1
- Head Height
- 0.08 in
- Head Dia.
- 0.219 in
- Driver Size
- #1
- Length
- 3/8 in
- Size
- #4
- Head Width
- 0.219 in
- Thread Size
- #4
- Fastener Length
- 3/8 in
- Overall Length
- 3/8 in
- Maximum Head Height
- 5/64 in
- Maximum Head Width
- 7/32 in
Description
Sheet Metal Screw, Head Type Pan, Finish Zinc-Plated, Material Steel, Screw Size #4, Fastener Length 3/8 in, Head Width 0.219 in, Head Height 0.08 in, Drive Size #1, Dimensional Standards ASME B18.6.4, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in, Maximum Head Width 7/32 in, System of Measurement Inch, Drive Combination Slotted/Phillips, Point Type AB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.