Sheet Metal Screw, #5 x 1/2 in, Plain Stainless Steel Pan Head Phillips Drive, 50 PK

  • Mfr # 1-PPA-5-50

  • Zoro # G916463798


product price:  $3.59
/pk 50, $0.07/ea
Sold in multiples of 3 for $10.77

Key Features

Pan Head
Pointed Tip
Phillips Drive
System of Measurement
Inch
Material Grade/Class
18-8
Thread Style
Fully Threaded
Maximum Head Height
3/32 in
Type
Sheet Metal Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-PPA-5-50
Zoro #
G916463798
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
3/32 in
Maximum Head Width
1/4 in
Drive Size
#1
Fastener Length
1/2 in
Overall Length
1/2 in
Screw Size
#5

Details

System of Measurement
Inch
Material Grade/Class
18-8
Thread Style
Fully Threaded
Head Type
Pan
Item
Sheet Metal Screw
Type
Sheet Metal Screw
Material
Stainless Steel
Manufacturer Location
Globally Sourced
Pack Size
Small
Dimensional Standards
ASME B18.6.3
Finish
Plain
Made in North America
Not Made in North America
Tip Type
Pointed
Drive
Phillips

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #5, Fastener Length 1/2 in, Drive Size #1, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Maximum Head Width 1/4 in, System of Measurement Inch, Drive Phillips, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products