Shop ZORO SELECT
See all product information
Create Account
Sheet Metal Screw, 5/16" x 1-1/2 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 1000 PK
- Mfr # 3124ABPP
- Zoro # G7559379
product price:Â
$
325.99
/pk of 1000, $0.33/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Fastener Length
1-1/2 in
Material
Stainless Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3124ABPP
- Zoro #
- G7559379
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Tip Type
- Pointed
- Material
- Stainless Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Standards
- ASME B18.6.3, SAE J933
Dimensions
- Screw Size
- 5/16"
- Fastener Length
- 1-1/2 in
Description
Anchor Screws,5/16-12x1 1/2 PHI,PK1000, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.