
Sheet Metal Screw, #6-18 x 1 in, Steel Flange Hex Head Phillips Drive, 5000 PK
Mfr # 0616APW188
Zoro # G5663172
product price:Â $759.99
/pk 5000, $0.15/ea
Free Shipping & Returns
Key Features
Flange Hex Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#6-18
Fastener Length
1 in
Material
Steel
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0616APW188
Zoro #
G5663172
UPC #
-
Country of Origin
Mexico
Dimensions
Screw Size
#6-18
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
Phillips
Tip Type
Pointed
Material
Steel
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASME B18.6.3
Description
6-18X1 Phillips Indent Hexwasher Self Tap Screw Type A Full Thread 18-8Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.