Sheet Metal Screw, #6-18 x 3/4 in, Black Oxide Steel Flat Head Phillips Drive, 10000 PK

  • Mfr # 0612APFB

  • Zoro # G7576154


product price:  $296.99
/pk 10000, $0.03/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Standards
ASME B18.6.3, SAE J933
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0612APFB
Zoro #
G7576154
UPC #
-
Country of Origin
Mexico

Dimensions

Screw Size
#6-18
Fastener Length
3/4 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Pointed
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASME B18.6.3, SAE J933

Description

Anchor Screws,6-18x3/4,Phil FL,PK10000, Package Quantity 10000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products