Shop ZORO SELECT
See all product information
Create Account
Sheet Metal Screw, #6 x 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 6000 PK
- Mfr # 21AF6AX1-1/2
- Zoro # G5581852
product price:Â
$
375.99
/pk of 6000, $0.06/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#6
Fastener Length
1-1/2 in
Drive Size
#2
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21AF6AX1-1/2
- Zoro #
- G5581852
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #6
- Fastener Length
- 1-1/2 in
- Drive Size
- #2
- Head Dia.
- .262 in
- Head Height
- 0.083 in
- Head Width
- 0.262 in
- Thread Size
- #6
- Maximum Head Width
- 17/64 in
- Maximum Head Height
- 5/64 in
Description
Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size #6, Fastener Length 1 1/2 in, Head Width 0.262 in, Head Height 0.083 in, Drive Size #2, Dimensional Standards ASME B18.6.4, SAE J9333, Pack Size Bulk, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in, Maximum Head Width 17/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 6000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.