Sheet Metal Screw, #6 x 1-1/2 in, Plain Stainless Steel Flat Head Slotted Drive, 100 PK

  • Mfr # 2WE46

  • Zoro # G3289806


product price:  $9.45
/pk 100, $0.09/ea
Sold in multiples of 7 for $66.15

Key Features

Flat Head
Slotted Drive
Pointed Tip
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Standards
ANSI/ASME B18.6.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2WE46
Zoro #
G3289806
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#6
Fastener Length
1-1/2 in
Length
1 1/2 in
Head Height
0.083 in
Size
#6
Head Dia.
0.262 in
Head Width
0.262 in
Thread Size
#6
Maximum Head Width
17/64 in
Maximum Head Height
5/64 in
For Maximum Material Thickness
1/4 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Tip Type
Pointed
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ANSI/ASME B18.6.4
Head Angle (Deg.)
82
Drive Type
Slotted
Meets/Exceeds
ANSI/ASME B18.6.4
Dimensional Standards
ASME B18.6.4
Type
Sheet Metal Screw
Maximum Head Angle
82 Degrees
Pack Size
Small
Point Type
A
Thread Type
Coarse
Material Quality Standards
SAE J933
Material Grade/Class
18-8
For Use in Systems
General Purpose Threaded Fasteners for Insertion of Pre-Tapped Holes or for Use With Nuts, High Pressure, Vacuum

Description

Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size #6, Fastener Length 1 1/2 in, Head Width 0.262 in, Head Height 0.083 in, Dimensional Standards ASME B18.6.4, For Maximum Material Thickness 1/4 in, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in, Maximum Head Width 17/64 in, System of Measurement Inch, Drive Slotted, Point Type A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products