Shop ZORO SELECT
See all product information
Create Account
Sheet Metal Screw, #6 x 1 1/2 in, Plain Stainless Steel Flat Head Tamper-Resistant Torx Drive
- Mfr # 31-F6A-6-150
- Zoro # G116463994
product price:Â
$
3.49
/pk of 25, $0.14/ea
Sold in multiples of 3Â pks for
$10.47
Key Features
Flat Head
Tamper-Resistant Torx Drive
Pointed Tip
System of Measurement
Inch
Drive Size
T15
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-F6A-6-150
- Zoro #
- G116463994
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Tamper-Resistant Torx
- Tip Type
- Pointed
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Dimensional Standards
- ASME B18.6.3
- Type
- Sheet Metal Screw
- Pack Size
- Small
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- 18-8
- Made in North America
- Not Made in North America
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Screw Size
- #6
- Fastener Length
- 1-1/2 in
- Drive Size
- T15
- Overall Length
- 1 1/2 in
- Maximum Head Height
- 3/32 in
- Maximum Head Width
- 9/32 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Sheet Metal Screw, Head Type Flat, Finish Plain, Traction Material Stainless Steel, Screw Size #6, Fastener Length 1 1/2 in, Drive Size T15, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Maximum Head Width 9/32 in, System of Measurement Inch, Drive Star Pin, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.