Sheet Metal Screw, #6 x 1 1/2 in, Plain Stainless Steel Pan Head One-Way Drive, 100 PK
- Mfr # 31-ONA-6-150
- Zoro # G916463309
product price:Â
$
9.79
/pk of 100, $0.10/ea
Key Features
Pan Head
Pointed Tip
One-Way Drive
System of Measurement
Inch
Finish
Plain
Thread Style
Fully Threaded
Material
Stainless Steel
Overall Length
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-ONA-6-150
- Zoro #
- G916463309
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Pan
- Tip Type
- Pointed
- Finish
- Plain
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Material
- Stainless Steel
- Type
- Sheet Metal Screw
- Manufacturer Location
- Globally Sourced
- Pack Size
- Small
- Material Grade/Class
- 18-8
- Made in North America
- Not Made in North America
- Dimensional Standards
- ASME B18.6.3
- Drive
- One-Way
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Screw Size
- #6
- Overall Length
- 1 1/2 in
- Fastener Length
- 1 1/2 in
- Maximum Head Width
- 17/64 in
- Maximum Head Height
- 7/64 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #6, Fastener Length 1 1/2 in, Drive Size Not Applicable, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Maximum Head Width 17/64 in, System of Measurement Inch, Drive One-Way, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.