Sheet Metal Screw, #6 x 1-1/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK
- Mfr # U51660.013.0125
- Zoro # G2905113
product price:Â
$
7.89
/pk of 100, $0.08/ea
Key Features
Pan Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#6
Fastener Length
1-1/4 in
Drive Size
#2
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U51660.013.0125
- Zoro #
- G2905113
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Tip Type
- Pointed
- Material
- Stainless Steel
- Finish
- Plain
- Materials for Use With
- Metal
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Standards
- ASME B18.6.3-2010, SAE J933, IFI
- Meets/Exceeds
- ASME B18.6.3-2010 and SAE J933 and IFI
- Pack Size
- Small
- Type
- Sheet Metal Screw
- Material Quality Standards
- SAE J933
- Dimensional Standards
- ASME B18.6.3
- Material Grade/Class
- 18-8
- Point Type
- AB
- Shell Material
- Stainless Steel
Dimensions
- Screw Size
- #6
- Fastener Length
- 1-1/4 in
- Drive Size
- #2
- Head Height
- 0.097 in
- Head Dia.
- 0.256 to 0.270
- Minimum Head Width
- 1/4 in
- Thread Size
- #6
- Minimum Head Height
- 3/32 in
- Maximum Head Height
- 3/32 in
- Maximum Head Width
- 17/64 in
- Head Width
- 0.262 in
- For Maximum Material Thickness
- 5/8 in
Description
Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #6, Fastener Length 1 1/4 in, Head Width 0.262 in, Head Height 0.097 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness 5/8 in, Pack Size Small, Minimum Head Height 3/32 in, Minimum Head Width 1/4 in, Maximum Head Height 3/32 in, Maximum Head Width 17/64 in, System of Measurement Inch, Drive Phillips, Point Type AB, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.