Sheet Metal Screw, #6 x 1 1/4 in, Plain Stainless Steel Oval Head Phillips Drive, 100 PK
- Mfr # 2-POA-6-125
- Zoro # G516462894
product price:Â
$
6.69
/pk of 100, $0.07/ea
Sold in multiples of 2Â pks for
$13.38
Key Features
Oval Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#6
Fastener Length
1 1/4 in
Drive Size
#2
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2-POA-6-125
- Zoro #
- G516462894
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Screw Size
- #6
- Fastener Length
- 1 1/4 in
- Drive Size
- #2
- Maximum Head Height
- 1/8 in
- Overall Length
- 1 1/4 in
- Maximum Head Width
- 17/64 in
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Details
- System of Measurement
- Inch
- Head Type
- Oval
- Drive
- Phillips
- Tip Type
- Pointed
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Dimensional Standards
- ASME B18.6.3
- Manufacturer Location
- Globally Sourced
- Made in North America
- Not Made in North America
- Material Grade/Class
- 316
- Type
- Sheet Metal Screw
- Pack Size
- Small
- Shell Material
- Stainless Steel
Description
Sheet Metal Screw, Head Type Oval, Finish Plain, Material Stainless Steel, Screw Size #6, Fastener Length 1 1/4 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in, Maximum Head Width 17/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.