Sheet Metal Screw, #6 x 1 1/4 in, Plain Stainless Steel Pan Head Phillips Drive, 25 PK

  • Mfr # 1-PPB-6-125

  • Zoro # G316463381


product price:  $1.99
/pk 25, $0.08/ea
Sold in multiples of 5 for $9.95

Key Features

Pan Head
Phillips Drive
Blunt Tip
Manufacturer Location
Globally Sourced
Maximum Head Width
17/64 in
Finish
Plain
Material
Stainless Steel
Screw Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-PPB-6-125
Zoro #
G316463381
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
17/64 in
Screw Size
#6
Maximum Head Height
3/32 in
Fastener Length
1 1/4 in
Drive Size
#2
Overall Length
1 1/4 in

Details

Head Type
Pan
Manufacturer Location
Globally Sourced
Finish
Plain
Material
Stainless Steel
System of Measurement
Inch
Drive
Phillips
Thread Style
Fully Threaded
Made in North America
Not Made in North America
Pack Size
Small
Item
Sheet Metal Screw
Dimensional Standards
ASME B18.6.3
Type
Sheet Metal Screw
Material Grade/Class
18-8
Tip Type
Blunt

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #6, Fastener Length 1 1/4 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Maximum Head Width 17/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products