Shop ZORO SELECT
See all product information
Create Account
Sheet Metal Screw, #6 x 1-1/4 in, Plain Stainless Steel Pan Head Square Drive, 100 PK
- Mfr # 1VU32
- Zoro # G3344372
product price:Â
$
10.49
/pk of 100, $0.10/ea
Sold in multiples of 5Â pks for
$52.45
Key Features
Pan Head
Square Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#6
Fastener Length
1-1/4 in
Drive Size
1R
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1VU32
- Zoro #
- G3344372
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Square
- Tip Type
- Pointed
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Standards
- ASME B18.6.4, SAE J933
- Drive Type
- Square
- Meets/Exceeds
- ANSI/ASME B18.6.4 and SAE J933 and IFI
- Type
- Sheet Metal Screw
- Material Quality Standards
- SAE J933
- Pack Size
- Small
- Dimensional Standards
- ASME B18.6.4, SAE J933
- Point Type
- A
- For Use in Systems
- General Purpose Threaded Fasteners for Insertion of Pre-Tapped Holes or for Use With Nuts, High Pressure, Vacuum
- Thread Type
- Coarse
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Screw Size
- #6
- Fastener Length
- 1-1/4 in
- Drive Size
- 1R
- Length
- 1 1/4 in
- Head Dia.
- 0.270 in
- Size
- #6
- Driver Size
- #1
- Head Height
- 0.109 in
- Maximum Head Height
- 7/64 in
- For Maximum Material Thickness
- 1/4 in
- Thread Size
- #6
- Head Width
- 0.27 in
- Maximum Head Width
- 17/64 in
Description
Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #6, Fastener Length 1 1/4 in, Head Width 0.27 in, Head Height 0.109 in, Drive Size 1R, Dimensional Standards ASME B18.6.4, SAE J933, For Maximum Material Thickness 1/4 in, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Maximum Head Width 17/64 in, System of Measurement Inch, Drive Square, Point Type A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.